NC
EXAIR

Atomizing Spray Nozzle, 1 to 3.8 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 49T517
  • My Part #
  • Mfr. Model # EB1010SS
  • Catalog Page # 1629
  • UNSPSC # 31211908
Atomizing Spray Nozzle, 1 to 3.8 gph Flow Rate, Pressure Fluid Delivery Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Atomizing Spray Nozzles


$206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for the highest flow rates. Allow the air and liquid flows to be adjusted independently. Ideal for where precise liquid flow is needed. Can be used on liquids with a viscosity above 300 cp. Both air and liquid sides are pressure fed.

View More

Technical Specs

  • Item Atomizing Spray Nozzle
  • Fluid Delivery Type Pressure
  • Fluid Delivery Speed Low
  • Flow Rate 1 to 3.8 gph
  • Max. Siphon Height 36"
  • Spray Pattern @ 15 In. 21"W
  • Material Stainless Steel
  • Thread Size 1/4 FNPT
  • Air Consumption 0.9 to 3 scfm
  • Max. Working Pressure 250 psig
  • Features External Mix Nozzles Offer The Highest Flow Rates, Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms