Skip Content

C3
EXAIR

Aluminum Vortex Tube Enclosure Cooler; 30 CFM, 2000 BtuH @ 100 psi

  • Item # 4LCL5
  • My Part #
  • Mfr. Model # 4830
  • Catalog Page # 2590
  • UNSPSC # 41103306
Aluminum Vortex Tube Enclosure Cooler; 30 CFM, 2000 BtuH @ 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $678.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enclosure Coolers
• Pressure range: 80 to 120 psi Temp. rating: 125°F
Convert compressed air into cold air to keep enclosure from overheating. Units include thermostat, solenoid valve, filter, and cold air distribution kit.
CE Compliant.

View More

Technical Specs

  • Item Vortex Tube Enclosure Cooler
  • Material Aluminum
  • CFM @ 100 psi 30
  • BtuH @ 100 psi 2000
  • Air Inlet 1/4" (F)NPT
  • Pressure Range 80 to 120 psi
  • Temp. Rating 125 Degrees F
  • Max. dBA 80
  • Mounting Thread 1 1/2" NPS
  • Mounting Hole Size 1.94"
  • Outside Dia. 2.50"
  • Overall Length 7.25"
  • Standards NEMA 4
  • Includes Thermostat, Solenoid, Filter, and Cold Air Distribution Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.