Skip Content

TP
EXAIR

Adjustable Stainless Steel Air Amplifier Kit, Inlet Dia.:2.00"

  • Item # 4NUX3
  • My Part #
  • Mfr. Model # 6232
  • Catalog Page # 2590
  • UNSPSC # 41103306
Adjustable Stainless Steel Air Amplifier Kit, Inlet Dia.:2.00" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $574.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, lightweight, and portable amplifier runs on compressed air so electricity is not required. Model can be adjusted up to 0.010" at 80 psi. Both the vacuum and discharge ends can be ducted, making it excellent for drawing fresh air from another location or moving smoke and fumes away. CE Compliant.

View More

Technical Specs

  • Item Air Amplifier Kit
  • Output Adjustable
  • Material Stainless Steel
  • Amplification Ratio 20
  • CFM @ 80 PSI 21.5
  • Air Output Volume CFM @ 80 psi 1290
  • Air Inlet 3/8" NPT
  • Inside Dia. 1.64"
  • Inlet Dia. 2.00"
  • Discharge Dia. 2"
  • Overall Length 3.25"
  • Pressure Range 5 to 120 psi
  • Max. dBA 82
  • Temp. Rating 400 Degrees F
  • Includes Filter Separator and Pressure Regulator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.