Navigation Menu New

Access My Account, Order History, Lists and more here.

4LCR8 1100 UNSPSC # 27131502

Tap image to zoom.

Roll over image to zoom.

1 3/4 in Zinc/Aluminum Air Gun Nozzle

  • Item # 4LCR8
  • Mfr. Model # 1100
  • UNSPSC # 27131502
  • Catalog Page # 2582 2582
Country of Origin USA. Country of Origin is subject to change.

Exair engineered air nozzles produce outlet flows 25 times greater than the air they consume.

Technical Specs

  • Item Air Gun Nozzle
  • Nozzle Type Safety
  • Length 1 3/4 in
  • Air Consumption 14 scfm
  • Base Material Zinc/Aluminum
  • Inlet Size 1/4 in (F)NPT
  • Max. dBA 74
  • Application Industrial Cleaning and Drying
  • Standards OSHA 1910.242 B and 1910.95 A
  • Features High Efficiency, Low Noise

Exair engineered air nozzles produce outlet flows 25 times greater than the air they consume.

Back to Top