Skip Content
TP
EXAIR

1-1/4" Aluminum Air Conveyor Kit with 1/4" NPT Air Inlet

  • Item # 4LCN6
  • Mfr. Model # 6982
  • Catalog Page # 2651
  • UNSPSC # 24101714
1-1/4" Aluminum Air Conveyor Kit with 1/4" NPT Air Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $322.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to connect conveyors to common hose or duct to move large volumes of material over long distances with a small amount of compressed air. Pressure regulator makes it easy to control the material flow rate. Ideal for bulk material and scrap. CE Compliant.
Note: The Air Consumption is calculated at 80 psi.

View More

Technical Specs

  • Item Air Conveyor Kit
  • Material Aluminum
  • Air Inlet 1/4" NPT
  • Hose Size 1-1/4"
  • Air Consumption 25.9 scfm
  • Vacuum -42 in. H2O
  • Pressure Range 20 to 250 psi
  • Temp. Rating 275 Degrees F
  • Inside Dia. 1"
  • Outside Dia. 2.38"
  • Overall Length 3.88"
  • Includes Mounting Bracket, Filter Separator, Pressure Regulator and Coupling Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.