Skip Content

WG
EX-CELL

Trash Can,55 gal.,Black,Plastic/Steel

  • Item # 5UJA8
  • My Part #
  • Mfr. Model # WR-55TDM GR
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,55 gal.,Black,Plastic/Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $367.00 / each

Web Price $367.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 55 gal.
  • Primary Container Color Black
  • Height 48"
  • Trash Can Dia./Width 23-1/2"
  • Opening Closure Type Swing
  • Basic Container Material Plastic
  • Specific Container Material Plastic, Steel
  • Top Design Dome Top
  • Finish Gloss
  • Lid Options Lid Included
  • Includes Drum and Top
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.