Navigation Menu New

Access My Account, Order History, Lists and more here.

487A97 EFH1010AA66750ADT1DKBZ UNSPSC # 39111704

Floodlight, LED, Fixture Mounting Location Pole, Trunnion Mount Type, 5,000 K Color Temperature

  • Item # 487A97
  • Mfr. Model # EFH1010AA66750ADT1DKBZ
  • UNSPSC # 39111704
  • Catalog Page # 459 459
Country of Origin USA. Country of Origin is subject to change.

LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.

Universal mount floodlights are outdoor lighting fixtures that project a bright, high-intensity light over a widespread area to increase visibility. They can be mounted on walls, ceilings, poles, or the ground. They are typically one of several floodlights used to illuminate sports fields, parks, building exteriors, and industrial yards.

Tap image to zoom.

Roll over image to zoom.

Floodlight, LED, Fixture Mounting Location Pole, Trunnion Mount Type, 5,000 K Color Temperature

  • Item # 487A97
  • Mfr. Model # EFH1010AA66750ADT1DKBZ
  • UNSPSC # 39111704
  • Catalog Page # 459 459
Country of Origin USA. Country of Origin is subject to change.

LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.

Universal mount floodlights are outdoor lighting fixtures that project a bright, high-intensity light over a widespread area to increase visibility. They can be mounted on walls, ceilings, poles, or the ground. They are typically one of several floodlights used to illuminate sports fields, parks, building exteriors, and industrial yards.

Technical Specs

  • Item Floodlight
  • Lumens 18,800 lm
  • Fixture Wattage 150 W
  • Voltage 120 to 277V AC
  • Light Distribution Shape NEMA 6x6
  • LED Replacement For 400 to 1000W MH
  • Fixture Sensor Type 7-Pin Receptacle
  • Light Technology LED
  • Fixture Mounting Location Pole
  • Mount Type Trunnion
  • Color Temperature 5,000 K
  • Color Rendering Index 70
  • Fixture Housing Color Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Lens Material Plastic
  • IP Rating 66
  • Lumens per Watt 125.3 lm/W
  • Number of Lightheads 1
  • Special Features Corrosion Resistant, Evolve(TM) Light Engine Consisting of Reflective Technology Designed to Optimize Application Efficiency and Minimize Glare, Light Engine Ensure Maximum Heat Transfer
  • Standards UL
  • Warranty 5 Years
  • Fixture Lumens Range 6001 lm and Greater
  • Wattage Range 101 to 300W
  • Housing Material Die Cast Aluminum
  • Fixture Height 4 29/32 in
  • Fixture Length 23 3/4 in
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Fixture Width 19 19/64 in
  • IP Rating - Fixtures 66
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.

Universal mount floodlights are outdoor lighting fixtures that project a bright, high-intensity light over a widespread area to increase visibility. They can be mounted on walls, ceilings, poles, or the ground. They are typically one of several floodlights used to illuminate sports fields, parks, building exteriors, and industrial yards.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top