Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EVOLUTION SORBENT PRODUCTS

Soil Screening Kit 6 PK Range: Positive/Negative for less than 50 ppm

  • Item# 8A240
  • Mfr. Model# C-N-S-PCB/CSOILSG-6
  • Catalog Page# N/A
  • UNSPSC# 41113910
Soil Screening Kit  6 PK Range: Positive/Negative for less than 50 ppm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Test Strips

Technical Specs

  • Item Soil Screening Kit
  • Type PCB,10 Minutes
  • Range Positive/Negative for less than 50 ppm
  • Number of Tests 6
  • Includes 3 Tubes,Scale,Scoop,Extraction Solvent,Syringe,Drying Column,Pipette, and Disposal Ampule
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms