Skip Content

 
Absorbent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Absorbent Pad 
  • Absorbency Weight Heavy 
  • Fluids Absorbed Universal / Maintenance 
  • Material Polypropylene 
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
WWK
100"
4"

$92.65 / each

Enter location to check availability
Catalog Page #  NA

Price $92.65 / each

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 100"
  • Width 4"
  • Material Polypropylene
DRIPB
20"
18"

$124.75 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $124.75 / pkg. of 6

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 20"
  • Width 18"
  • Material Polypropylene
DRIPSB
20"
18"

$434.25 / pkg. of 30

Enter location to check availability
Catalog Page #  NA

Price $434.25 / pkg. of 30

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 20"
  • Width 18"
  • Material Polypropylene
DRIPSG
20"
18"

$434.25 / pkg. of 30

Enter location to check availability
Catalog Page #  NA

Price $434.25 / pkg. of 30

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 20"
  • Width 18"
  • Material Polypropylene
DRIPG
20"
18"

$124.75 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $124.75 / pkg. of 6

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 20"
  • Width 18"
  • Material Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More