TP
EVOLIS

Datacard Printer,Dual-Sided

  • Item # 20W465
  • My Part #
  • Mfr. Model # 506339-001
  • Catalog Page # 1966
  • UNSPSC # 55121802
Datacard Printer,Dual-Sided close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,036.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simple one-step process that allows you to print high-quality cards in full-color or mono- chrome. Easy to use with LCD panel and touch controls. Prints up to 155 color dual-sided cards per hr.; or 830 monochrome, single-sided cards per hr.

View More

Technical Specs

  • Item Datacard Printer
  • Type Dual-Sided
  • Print Speed 200 Cards/Hour
  • Resolution 300 dpi
  • Card Type 10 to 30 mil
  • Connection USB & Ethernet
  • Barcodes Yes
  • Height 9"
  • Width 7"
  • Depth 15-1/2"
  • Voltage 100 to 240
  • Print Mode Dye Sublimation
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Datacard Printer,Dual-Sided is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from difficult and broken
Date published: 2017-06-15
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20W465, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.