Skip Content

NC
EVOLIS

Datacard Printer,Single-Sided

  • Item # 20W463
  • My Part #
  • Mfr. Model # 535500-002
  • Catalog Page # 1966
  • UNSPSC # 55121802
Datacard Printer,Single-Sided close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,010.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EVOLIS Datacard SD260™ printer is a single-sided printer for plastic IDs, badges, and loyalty and gift cards. Features both full-color and monochrome printing capability. Easy-to-use printer with LCD panel and touch controls. Prints up to 200 color single-sided cards per hour or 830 monochrome cards per hour. ENERGY STAR® certified.

View More

Technical Specs

  • Item Datacard Printer
  • Type Single-Sided
  • Print Speed 200 Cards/Hour
  • Resolution 300 dpi
  • Card Type 10 to 30 mil
  • Connection USB & Ethernet
  • Barcodes Yes
  • Height 9"
  • Width 7"
  • Depth 15-1/2"
  • Voltage 100 to 240
  • Print Mode Dye Sublimation
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.