Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EVOLIS

Color Printer Ribbon, Datacard

  • Item# 20W466
  • Mfr. Model# 534000-007
  • Catalog Page# 2407
  • UNSPSC# 44103112
Color Printer Ribbon,Datacard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $288.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EVOLIS 6-color printer ribbon for Datacard printer, 20W465 (sold separately), prints up to 200 cards per roll. The YMCKO-K ribbon is comprised of 6 panels: yellow, magenta, cyan, black, overlay, and black for double-sided color printing with photo quality resolution for the front of the card and black resin printing on the back. Ribbon produces sharp, bright images and clear text.

View More

Technical Specs

  • Item Color Printer Ribbon
  • Type Datacard
  • Cards per Roll 375
  • Height (In.) 2
  • Width (In.) 2
  • Depth (In.) 4
  • Color YMCKOK
  • For Use With Datacard SD360
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.