Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EVOLIS

Card Printer, Evolis, USB and Ethernet

  • Item# 36J111
  • Mfr. Model# PM1H0000RS
  • Catalog Page# 2407
  • UNSPSC# 55121802
Card Printer,Evolis,USB and Ethernet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.73 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EVOLIS Primacy card printer is extremely fast, powerful, and efficient. Provides edge-to-edge printing for medium to large runs of plastic IDs, badges, and loyalty and gift cards. Single-sided printer prints up to 190 cards per hour. Large capacity card feeder and output tray holds 100 cards. Premium Suite® software (included) is easy to use and control from your printer.

View More

Technical Specs

  • Item Card Printer
  • Type Evolis
  • Print Speed 190 Cards Per Hour
  • Resolution 300 DPI
  • Card Loading Mode 100 Card Hopper
  • Card Type 10mil To 40mil
  • Card Format CR80
  • Card Thickness 10mil To 40mil
  • Connection USB & Ethernet
  • Barcodes Yes
  • Font Multiple
  • Height 9.72"
  • Width 15"
  • Depth 8.07"
  • Voltage 100-240 VAC
  • Print Mode Dye Sub
  • Color Red
  • For Use With 36J114
  • Includes Software, Drivers, USB & Power Supply
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.