Navigation Menu New

Access My Account, Order History, Lists and more here.

56KE20 10 DISP UNSPSC # 47131702

Wall Unit for Disinfectant Wipes: (2000) Wipes Capacity, Plastic, Universal, White

  • Item # 56KE20
  • Mfr. Model # 10 DISP
  • UNSPSC # 47131702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wall Unit for Disinfectant Wipes: (2000) Wipes Capacity, Plastic, Universal, White

  • Item # 56KE20
  • Mfr. Model # 10 DISP
  • UNSPSC # 47131702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Dispenser Product Grouping Wet Wipe Dispenser
  • For Wipe Dispensing Form Center Pull Roll
  • Dispenser Operation Manual
  • Dispenser Capacity (2000) Wipes
  • Dispenser Mounting Wall
  • Dispenser Material Plastic
  • Color White
  • Dispenser Height 11 in
  • Dispenser Width 11 in
  • Dispenser Depth 13 1/4 in
  • Proprietary/Universal Universal
  • Dispenser Configuration Vertical Single Roll
  • Product Series Everwipe Dispensing Systems
  • For Use With Grainger Item Number 56KE16, 60FE72
  • For Use With Manufacturer Part No. 10100, 11100
  • Features Centerpull Dispenser with Window for Marketing Materials, Features Internal Drip Tray to Recycle Solution. Works Best with Everwipe Surface Care Wipes or Everwipe Disinfectant Wipes
  • Includes Dispenser Only
  • Item Wall Unit for Disinfectant Wipes

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top