Navigation Menu New

Access My Account, Order History, Lists and more here.

56KE18 B-01-690 UNSPSC # 47131502

Dry Wipe Roll, Chem-Ready, 10 1/2 in x 12 1/2 in, Number of Sheets 90 ct., White, PK 6

  • Item # 56KE18
  • Mfr. Model # B-01-690
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bucket system starter kits are for controlled chemical handling. These starter kits include closed-top dispensing bucket and dry-wipe rolls. Cleaning solvents of choice can be added to create wet wipes.

Tap image to zoom.

Roll over image to zoom.

Dry Wipe Roll, Chem-Ready, 10 1/2 in x 12 1/2 in, Number of Sheets 90 ct., White, PK 6

  • Item # 56KE18
  • Mfr. Model # B-01-690
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bucket system starter kits are for controlled chemical handling. These starter kits include closed-top dispensing bucket and dry-wipe rolls. Cleaning solvents of choice can be added to create wet wipes.

Technical Specs

  • Item Dry Wipe Roll
  • Wipe Type Bucket System
  • Dispensing Form Centerpull Roll
  • Product Series Chem-Ready
  • Color White
  • Minimum Cleanroom Standards None
  • Material Hydro-entangled (HEF)
  • Lint Level Standard
  • Roll Length 94 ft
  • Sheet Length 12 1/2 in
  • Sheet Width 10 1/2 in
  • Number of Sheets 90 ct.
  • Ply 1
  • Self-Dispensing Package Yes
  • Features Quat Safe, Bleach Safe

Bucket system starter kits are for controlled chemical handling. These starter kits include closed-top dispensing bucket and dry-wipe rolls. Cleaning solvents of choice can be added to create wet wipes.

Compliance and Restrictions

Back to Top