Navigation Menu New

Access My Account, Order History, Lists and more here.

56KE17 101075 UNSPSC # 47131502

Disinfecting Wipes, Canister, 7 in x 7 in Sheet Size, Ready to Use/Concentrated Ready to Use

  • Item # 56KE17
  • Mfr. Model # 101075
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Tap image to zoom.

Roll over image to zoom.

Disinfecting Wipes, Canister, 7 in x 7 in Sheet Size, Ready to Use/Concentrated Ready to Use

  • Item # 56KE17
  • Mfr. Model # 101075
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfectant
  • Item Disinfecting Wipes
  • Primary Chemical Quat
  • Targeted Pathogens E-coli, H1N1, Listeria, MRSA
  • Wet Contact Time 1 min or Less
  • Container Type Canister
  • Container Size 75 ct
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Sheet Size 7 in x 7 in
  • Application Disinfecting/Sanitizing
  • Fragrance Unscented
  • Color White
  • EPA Registered Yes
  • EPA Registration Number 1839-190-88331
  • Flash Point 197 Degrees F
  • NSF Rating Not Rated
  • Product Series Everwipe(TM)
  • Sheet Length 7 in
  • Sheet Width 7 in
  • Standards EPA Registered
  • Surfaces for Use On Hard Nonporous Surfaces

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Compliance and Restrictions

Back to Top