DV
EVERSOAK

Absorbent Roll, Universal, Gray, 125 ft.L

  • Item # 3YEC8
  • My Part #
  • Mfr. Model # 22881
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorbent Roll, Universal, Gray, 125 ft.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 43 gal.
  • Length 125 ft.
  • Width 28-1/2"
  • Material 70% Recycled Cellulose Fiber
  • Layers of Construction 3
  • UV Resistant No
  • Recycled Content (%) 70%
  • Perforated Yes
  • Color Gray
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products