Skip Content

 
EVERSOAK

Absorbent Pad

Absorbent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Absorbent Pad 
  • Length 19" 
  • Width 15" 
Absorbency Weight
Please Select
Fluids Absorbed
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Absorbency Weight
Fluids Absorbed
Price
Qty
Please use Qty box to add item(s) to cart.
22876
Heavy
Universal/Oils

$91.05 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $91.05 / pkg. of 50

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal/Oils
  • Length 19"
  • Width 15"
22895
Light
Universal / Maintenance

$66.60 / each

Enter location to check availability
Catalog Page #  NA

Price $66.60 / each

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Light
  • Fluids Absorbed Universal / Maintenance
  • Length 19"
  • Width 15"
22882
Medium
Universal/Maintenance

$90.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $90.00 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Fluids Absorbed Universal/Maintenance
  • Length 19"
  • Width 15"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More