Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EVERPURE

3/8" NPT Aluminum Ice Machine Filter System, 1.67 gpm, 125 psi

  • Item# 6XWT9
  • Mfr. Model# EV9324-21
  • Catalog Page# 3366
  • UNSPSC# 47101514
3/8" NPT Aluminum Ice Machine Filter System, 1.67 gpm, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $594.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

System reduces scale buildup from dissolved minerals and dirt, and helps reduce clogging of distribution lines, evaporator plate, and pump. Reduces chlorine taste and odor and other contaminants. Micro-Pure® II media help inhibit bacteria growth. Certified for use in potable water applications.

View More

Technical Specs

  • Item Ice Machine Filter System
  • Microns 0.5
  • Flow Rate 1.67 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 10 psi
  • Pressure Drop 1 to 5 psi
  • Service Life 9000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Ice Machine Filter with Prefilter
  • With Valve/Without Valve With Valve
  • Overall Height 28"
  • Overall Width 20"
  • Overall Depth 6"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 2
  • Cartridges Required Mfr. No. EV9612-22, EV9534-20
  • Connection 3/8" NPT
  • Color Black
  • Filter Media Carbon
  • Reduces Scale
  • Head Material Plastic
  • Housing Material Aluminum
  • Standards NSF 42 and 53
  • Includes Prefilter Cartridge, Ice Machine Cartridge, Head, Gauge, Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.