Skip Content

 
EVERPURE

Costguard Replacement Cartridge

Costguard Replacement Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges 
  • Item Carbon Filter Cartridge 
  • Microns
  • Filter Media Carbon Block 
  • Outside Dia. 2-7/8" 
  • Max. Temp. 100 Degrees F 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
  • For Drinking Water Applications Low Lead Compliant 
Height
Please Select
Flow Rate
Please Select
For Use With
Please Select

Your Filters:

Clear All
SG_Brand
  • EVERPURE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Flow Rate
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
EV9108-27
20"
3.34 gpm
Most 20" Bowls

$50.40 / each

Enter location to check availability
Catalog Page #  3364 

Price $50.40 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Filter Cartridge
  • Microns 5
  • Filter Media Carbon Block
  • Height 20"
  • Outside Dia. 2-7/8"
  • Flow Rate 3.34 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Most 20" Bowls
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
EV9108-17
9-3/4"
1.67 gpm
Most 10" Bowls

$29.60 / each

Enter location to check availability
Catalog Page #  3364 

Price $29.60 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Filter Cartridge
  • Microns 5
  • Filter Media Carbon Block
  • Height 9-3/4"
  • Outside Dia. 2-7/8"
  • Flow Rate 1.67 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Most 10" Bowls
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More