TP
EVERLIGHTS

Fluorescent Lamp Recycling Drum, 32" Length, 24" Width, 24" Depth, 700 lb. Weight Capacity

  • Item # 30YH39
  • My Part #
  • Mfr. Model # 210405
  • Catalog Page # 479
  • UNSPSC # 47121702
Fluorescent Lamp Recycling Drum, 32" Length, 24" Width, 24" Depth, 700 lb. Weight Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.82 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EverLights Prepaid Fluorescent Lamp Recycling Kit gives you a safe, simple, hassle-free lamp disposal/recycling solution for your medium-sized lighting maintenance projects. Just collect the used lamps, package them with the included materials, and call to schedule your pickup time. EverLights comes out to you, saving you the hassle of having to bring the lamps to a collection facility, yourself.
Certificate of recycling issued upon request.

View More

Technical Specs

  • Item Fluorescent Lamp Recycling Drum
  • Recycling Item Lamp Recycling
  • Length 32"
  • Width 24"
  • Depth 24"
  • Weight Capacity 700 lb.
  • Volume Capacity 55 gal.
  • For Use With Lamp Crushing Systems 4AVE8, 4AVE9,11C376, and 401LM81
  • Includes (2) 5 gal. Pails, (1) Empty Carton, Shipping Pallet, Packaging Tape, Shrink Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.