TP
EVERLIGHTS

Lamp Recycling Kit, 24" Length, 21" Width, 21" Depth, Lamp Recycling

  • Item # 30YH38
  • My Part #
  • Mfr. Model # 210404
  • Catalog Page # 480
  • UNSPSC # 47121702
Lamp Recycling Kit, 24" Length, 21" Width, 21" Depth, Lamp Recycling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.98 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 91.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EverLights HID Lamp and Ballast Retrofit Recycling Kit gives you a safe, simple, hassle-free recycling solution for your lighting retrofit projects of up to 10 HID fixtures. Just collect the used lamps and ballasts, package them with the included materials, and call to schedule your pickup time. EverLights comes out to you, saving you the cost and hassle of having to travel out to a recycling facility, yourself.
Certificate of recycling issued upon request.

View More

Technical Specs

  • Item Lamp Recycling Kit
  • Recycling Item Lamp Recycling
  • Length 24"
  • Width 21"
  • Depth 21"
  • For Use With HID Lamps
  • Includes 55 gal. Drum, Empty Carton, Shipping Pallet, Packaging Tape, Shrink Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.