Skip Content

ST
EVERLIGHTS

Lamp Recycling Kit,12 in. W,49 in. L

  • Item # 48UL67
  • My Part #
  • Mfr. Model # 45557
  • Catalog Page # N/A
  • UNSPSC # 47121702
Lamp Recycling Kit,12 in. W,49 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EverLights Prepaid Lamp Recycling Kit comes with everything you need to safely recycle small quantities of 4-ft. linear lamps in compliance with all environmental regulations. The UN rated and DOT approved container is pre-labeled with state-specific Universal Waste shipping instructions and have an area to mark accumulation start and end dates. Each has a pre-attached FedEx ground return shipping label and illustrated assembly, use, and return shipping instructions. An automatic re-order box simplifies replacement ordering. Certificate of Recycling issued upon request.

Note: For customers in Alaska, Hawaii, or Arkansas, please call 1-800-GRAINGER (472-4643).

View More

Technical Specs

  • Item Battery Recycling Drum
  • Recycling Item Battery Recycling
  • Length 32"
  • Width 24"
  • Depth 24"
  • Weight Capacity 600 lb.
  • Volume Capacity 55 gal.
  • For Use With Dry Cell Batteries
  • Includes Pre-Printed Return Shipping Label, Prepaid Return Shipping Costs, Recycling and Disposal, Traceable Online Recycling Service, Certificate of Recycling
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.