C3
EVERLIGHTS

Bulb Recycling Kit, For Lighting Technology HID, For Lighting Shape (60 to 100) HID

  • Item # 48VG31
  • My Part #
  • Mfr. Model # 9000126
  • Catalog Page # 479
  • UNSPSC # 47121702
Bulb Recycling Kit,  For Lighting Technology HID,  For Lighting Shape (60 to 100) HID close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Bulb and Lamp Recycling~Lighting Recycling Kits


$178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

Light bulb recycling kits come with everything that's needed for recycling light bulbs. The kits include one or more containers that hold specific types and quantities of bulbs. Instructions are included for sealing the containers when they're full and shipping them to a recycling facility. Prepaid shipping fees and recycling costs are included with the kit. Upon request, the recycling facility will send a certificate that verifies proper disposal of the containers' contents.

Light bulb recycling products help users comply with regulations for recycling light bulbs, which contain hazardous materials. They also save storage space and reduce safety hazards by allowing users to contain dead bulbs and remove them from their facilities.

View More

Technical Specs

  • Item Bulb Recycling Kit
  • For Lighting Technology HID
  • For Lighting Shape (60 to 100) HID
  • Prepaid Disposal Included Yes
  • Weight Capacity 80 lb
  • Volume Capacity 2' Linear Box
  • Length 24 in
  • Width 21 in
  • Depth 21 in
  • Includes (1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, (4) a pre-attached FedEx ground return shipping label, use and return shipping instructions
  • For Use With HID Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.