ST
EVERLIGHTS

Battery Recycling Kit, 49" Length, 12" Width, 12" Depth, 50 lb. Weight Capacity, Battery Recycling

  • Item # 48VG30
  • My Part #
  • Mfr. Model # 17747
  • Catalog Page # 480
  • UNSPSC # 47121702
Battery Recycling Kit, 49" Length, 12" Width, 12" Depth, 50 lb. Weight Capacity, Battery Recycling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EverLights Battery Recycling Pail gives you a safe, simple, hassle-free disposal/recycling solution for up to 50 lb. of mixed dry cell batteries, including alkaline, nickel-cadmium, NiMH, and lithium-ion. Just collect used batteries, seal them in the pail, affix the pre-printed return shipping label, and schedule your pickup.
Includes Certificate of Recycling.

View More

Technical Specs

  • Item Battery Recycling Kit
  • Recycling Item Battery Recycling
  • Length 49"
  • Width 12"
  • Depth 12"
  • Weight Capacity 50 lb.
  • Volume Capacity 3.5 gal.
  • For Use With Dry Cell Batteries
  • Includes 3.5 gallon battery recycling container, with locking lid, 4 mil poly liner, liner tie, English/Spanish packaging and shipping instructions, terms and conditions, return shipping box, pre-paid return shipping label
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Battery Recycling Kit, 49 In Length, 12 In Width, 12 In Depth, 50 lb. Weight Capacity, Battery Recycling is rated 2.7 out of 5 by 3.
Rated 5 out of 5 by from My company has been using these recycle buckets for a few years now. The buckets come with all of the shipping return information attached to the bucket lid. The weight limit is 50 lbs for shipping and is almost perfect for the size of the bucket.
Date published: 2018-03-02
Rated 1 out of 5 by from I am not able to get destruction notice from this recycle company.
Date published: 2017-09-19
Rated 2 out of 5 by from The image shown is a lot bigger than the actual product, which I expected. However, the product comes with no shipping instructions, paperwork, or no certification forms. It came with a label, a liner that is 4 times the size of the bucket and a zip tie. Nothing else to explain how to prepare for shipment or how to track it once it ships.
Date published: 2016-08-10
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_48VG30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.