C3
EVERLIGHTS

Lamp Recycling Kit, 97" Length, 9" Width, 9" Depth, 60 lb. Weight Capacity, Lamp Recycling

  • Item # 48UL70
  • My Part #
  • Mfr. Model # 17483
  • Catalog Page # 480
  • UNSPSC # 47121702
Lamp Recycling Kit, 97" Length, 9" Width, 9" Depth, 60 lb. Weight Capacity, Lamp Recycling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EverLights Ballast Recycling Pail gives you a safe, simple, hassle-free disposal/recycling solution for up to 60 lb. of PCB or Non-PCB lighting ballasts. Just collect used ballasts, place them in the pail, seal it with the vapor-tight lid, and call to schedule your pickup time. EverLights comes out to you, saving the hassle of having to bring the ballasts to a collection facility, yourself.
Includes Certificate of Recycling.

View More

Technical Specs

  • Item Lamp Recycling Kit
  • Recycling Item Lamp Recycling
  • Length 97"
  • Width 9"
  • Depth 9"
  • Weight Capacity 60 lb.
  • Volume Capacity 5 gal.
  • For Use With 8 ft. Linear Lamps (60 T8s or 35 T12s)
  • Includes 5 gallon recycling container, with locking lid, 4 mil poly liner, liner tie, English/Spanish packaging and shipping instructions
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.