Navigation Menu New

Access My Account, Order History, Lists and more here.

415Y36 7201-BLK-CADS/5 UNSPSC # 56101504

Tap image to zoom.

Roll over image to zoom.

Drafting Chair, Drafting Chair, Black, Plastic, 20 in to 25 in Nominal Seat Height Range

  • Item # 415Y36
  • Mfr. Model # 7201-BLK-CADS/5
  • UNSPSC # 56101504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Office Chair Style Drafting Chair
  • Item Drafting Chair
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 20 in to 25 in
  • Seat Color Black
  • Weight Capacity 300 lb
  • Assembled/Unassembled Partially Assembled
  • Seat Height Min. 35 in
  • Seat Height Max. 30 in
  • Back Height 12 1/2 in
  • Caster Type Rubber Wheel
  • Overall Height 43 in
  • Overall Width 22 in
  • Overall Depth 22 in
  • Seat Width 18 1/2 in
  • Seat Depth 17 in
  • Back Width 15 1/2 in
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 1-1/2 in
  • Series Everlast
  • Back Color Black
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Base Style 5-Star
  • Base Material Tubular Steel
  • Base Color Black
  • Features 19 in Welded Footring, Articulating Seat and Back Tilt, Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
  • Standards ANSI BIFMA X5.1
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top