Skip Content

 
ADDLIGHT

Exit

Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign 
  • Language English 
  • Legend Style Text and Symbol 
  • Material Aluminum 
  • Mounting Style Flag or Surface 
  • Height 9-1/4" 
  • Width 14-7/8" 
  • Legend Exit (Double Arrows) 
  • Standards UL924, International Building Code and International Fire Code and NFPA 101 
  • Glow-in-the-Dark Yes 
Legend/Background Color
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
8.924R2FM
Red/Yellow

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum
  • Mounting Style Flag or Surface
  • Height 9-1/4"
  • Width 14-7/8"
  • Legend/Background Color Red/Yellow
  • Legend Exit (Double Arrows)
  • Standards UL924, International Building Code and International Fire Code and NFPA 101
  • Glow-in-the-Dark Yes
8.924G2FM
Yellow/Green

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum
  • Mounting Style Flag or Surface
  • Height 9-1/4"
  • Width 14-7/8"
  • Legend/Background Color Yellow/Green
  • Legend Exit (Double Arrows)
  • Standards UL924, International Building Code and International Fire Code and NFPA 101
  • Glow-in-the-Dark Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More