Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EVAC-CHAIR

Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr

  • Item# 4WLZ7
  • Mfr. Model# MK4-300H
  • Catalog Page# 2251
  • UNSPSC# 42172014
Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,211.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.5 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to allow you to bring a person down unlimited flights of stairs. Hammock seats keep passenger safe and secure while keeping center of gravity low. Polymatic Traction™ self-regulating speed governor enables you to easily speed up descent, slow down, or stop on stairs. Include vinyl storage cover, hanging wall bracket, indicator sign, seat belt, head restraint, and ergonomic handle.

View More

Technical Specs

  • Item Stair Chair
  • Height 41"
  • Width 20"
  • Depth 8"
  • Construction Aluminum
  • Handles Ergonomic Telescoping Handle
  • Color Blue Textured Frame With Yellow Hammock and Headrest
  • Straps Count 2
  • Strapping Type Nylon Web
  • Wheel Size (2) 6" Front, (2) 2" Rear
  • Weight Capacity 400 lb.
  • Includes Patient Restraints, Wall Mounted Hooks, Dust Cover, Photo Luminescent Signage and CD-Rom User Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.