Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EVAC-CHAIR

Rescue Mat, 660 lb, 24 In W, 83 In L

  • Item # 14H659
  • Mfr. Model # 220M
  • Catalog Page # 1864
  • UNSPSC # 42172014
Rescue Mat,660 lb,24 In W,83 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $460.25 / each
Get This Price

$368.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.25 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ResQme™ evacuation board helps quickly slide mobility-impaired people to safety when lifts and elevators are out in a power failure or fire. Hook-and-loop straps secure the person in place and a pillow reduces head movement for safe transport. Can be pulled by 1 to 4 people, with straps at both ends for easy maneuvering and control. Fold-up sides help protect against hitting door frames and corners.

View More

Technical Specs

  • Item Rescue Mat
  • Height 1/2"
  • Length 83"
  • Width 24"
  • Depth 1/2"
  • Material Fabic
  • Handles No
  • Color White
  • Straps Count 5
  • Strapping Type Webbing
  • Weight Capacity 660 lb.
  • Standards ISO-9001:2008
  • Includes Storage Bag, Pillow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.