TP
EVAC-CHAIR

LED Hands Free Light, Plastic, Yellow, 3.50"

  • Item # 33L463
  • My Part #
  • Mfr. Model # EVACUAID
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Hands Free Light, Plastic, Yellow, 3.50" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Flashlights~Hands Free Lights


$242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Norway Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

Strap this on your wrist to automatically light a bright, forward-facing LED beam for hands-free navigation through dark areas. The device also functions as a personal alert safety system (PASS), triggering a 90dB alarm and smoke-penetrating red LED lights if you stop moving. The IP67 watertight, fluorescent housing is easy to find in the dark. Powered by 2 lithium AA batteries (included).

View More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Lighting Technology LED
  • Rechargeable No
  • Lumens Range 0 to 49
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Run Time on High Setting 2 hr.
  • Body Color Yellow
  • Flashlight Body Material Plastic
  • Length 3.5"
  • Light Output Modes High
  • Mounting Type Strap
  • Special Light Output Mode Strobe
  • Batteries Included Yes
  • Battery Burn Time 2/6 yr.
  • Number of Batteries 2
  • Lamp Life 52,560 hr.
  • Flashlight Beam Type Flood
  • Water Penetration Rating IP67
  • Weight with Batteries 5.8 oz.
  • Includes Mounting Bracket and Identification Signs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General