Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EUREKA

Cordless 2-in-1 Vacuum, 10 In, 6V

  • Item# 3XDT7
  • Mfr. Model# 96H
  • Catalog Page# N/A
  • UNSPSC# 47121602
Cordless 2-in-1 Vacuum,10 In,6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless 2-in-1 Vacuum
  • Cleaning Path 10"
  • Filter Type Micron Filter
  • Bag Type Dirt Cup
  • Voltage 6V
  • Net Weight 4.5 lb.
  • Height 44"
  • Width 10"
  • Length 5"
  • Capacity 0.5 qt.
  • Includes Charging Stand and Charger
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms