Skip Content

TP
EUCHNER

Y-Distributor Connection Cable, End 1 Number of Pins: 8, End 2 Gender and Plug End: Female Straight

  • Item # 45GU70
  • My Part #
  • Mfr. Model # Y-DISTRIBUTOR W/CONNECTION CABLE
  • Catalog Page # N/A
  • UNSPSC # 26121606
Y-Distributor Connection Cable,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.22 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Y-Distributor Connection Cable
  • End 1 Number of Pins 8
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Female Straight
  • End 1 Keyway Single
  • Cable Length 0.2m
  • Jacket Color Black
  • Number of Conductors 8
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Receptacle
  • End 2 Number of Pins 5
  • End 2 Thread M12
  • End 2 Keyway Single
  • Max. Voltage 24VDC
  • Features Screw Terminal
  • For Use With Mfr. No. CES CET CTP-AR
  • Jacket Material PVC
  • IP Rating 67
  • Temp. Range -13 Degrees to 194 Degrees F
  • End 1 Thread M12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.