Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EUCHNER

Flying Lead Connector, End 1 Number of Pins: 8, End 2 Gender and Plug End: Male Straight

  • Item # 45GU96
  • My Part #
  • Mfr. Model # C-M12F08-08X025PV10 0-MA-100178
  • Catalog Page # N/A
  • UNSPSC # 39121409
Flying Lead Connector, End 1 Number of Pins: 8, End 2 Gender and Plug End: Male Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.135 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flying Lead Connector
  • End 1 Number of Pins 8
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Male Straight
  • End 1 Keyway Single
  • Cable Length 10m
  • Jacket Color Black
  • Number of Conductors 8
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 2 Thread M12
  • End 2 Keyway Single
  • Max. Voltage 24VDC
  • Features Flying Lead, PVC Cable
  • For Use With Mfr. No. CES CET CTP-AR
  • Jacket Material PVC
  • IP Rating 67
  • Temp. Range -22 Degrees to 176 Degrees F
  • End 1 Thread M12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.