TP
EUCHNER

Emergency Cable Pull Switch, 10A Thermal Amperage, Contact Form: 2NC/2NO

  • Item # 45GV02
  • My Part #
  • Mfr. Model # RPS3131PR300M
  • Catalog Page # N/A
  • UNSPSC # 39121505
Emergency Cable Pull Switch, 10A Thermal Amperage, Contact Form: 2NC/2NO close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cable Pull Switches


$592.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.138 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Single End
  • AC Contact Rating 10A @ 240VAC
  • Contact Form 2NC/2NO
  • Reset Rotary Knob
  • Max. Cable Span 246 ft.
  • Operating Force 67 lb.
  • NEMA Rating 6
  • Indicator None
  • Cable Connection Location Left or Right
  • Thermal Amperage 10A
  • Length 8.8"
  • Width 1.67"
  • Depth 1.77"
  • Switching Ability Single Cable
  • Case Material Die Cast Alloy
  • IP Rating 67
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products