Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ETYMOTIC

12dB Reusable Flanged Shape Natural Sound Ear Plugs; Corded, White, L

  • Item# 25D201
  • Mfr. Model# ER-20 SFT-W
  • Catalog Page# N/A
  • Catalog Group# H0935
  • UNSPSC# 46181901
12dB Reusable Flanged Shape Natural Sound Ear Plugs; Corded, White, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.01 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to reduce noise levels while preserving clarity of speech and environmental sounds, ETY•Plugs HD offer a ready-fit, high-definition response to hearing protection. They are configured to replicate the natural response of the ear, allowing sound quality to remain the same, yet at a reduced level. Regular use of high-definition ETY•Plugs HD while operating machinery, power tools, or loud vehicles, can help reduce the risk of hearing damage from the cumulative effects of overexposure to loud noise throughout life. ETY•Plugs HD are reusable, but with repeated use, the eartips may lose elasticity. For best performance and retention, replace plugs every 3-6 months. Note: ETY-Plugs® HD are not recommended for use with impulse noises such as gunfire, or for sleeping.

View More

Technical Specs

  • Item Natural Sound Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Corded
  • Pairs Per Package 1
  • Ear Plug Size L
  • Noise Reduction Rating NRR 12dB
  • Series ETY Plugs(R) HD Safety(TM)
  • Shape Flanged
  • Plug Color White
  • Cord Color Black
  • Packaging Backer Card
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.