Skip Content


Personal Noise Dosimeter,Digital

  • Item # 40LK64
  • My Part #
  • Mfr. Model # ER200DW8
  • Catalog Page # N/A
  • UNSPSC # 26141702
Personal Noise Dosimeter,Digital close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $365.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ER200-DW8 dosimeter continually measures sound levels for a more accurate estimate of risk, while providing data logging and user-selectable dose level criteria and run time. It aims to help prevent hearing loss from loud sound. Color-coded LEDs will let you know when noise levels are safe, borderline, or high-risk. A data table and printable reports are automatically created. Noise-induced hearing loss is preventable. A single noise exposure may not result in hearing loss, but permanent damage to the inner ear from noise adds up over time. Use this personal noise dosimeter to measure and keep track of potential risks in your work routine.

• NIOSH, OSHA, or user customized dose criteria can be used
• User selectable run time of 16 hours, 3 days, 5 days, or 7 days can be selected
• Uses 3 AAAA batteries, included

View More

Technical Specs

  • Item Personal Noise Dosimeter
  • Type Digital
  • dB Range 70 to 130
  • Frequency Range 100 Hz to 15 KHz
  • Frequency Weighting A
  • Accuracy +/-2.5dB
  • Display LED
  • Response Time Slow
  • Interface USB
  • Microphone Type Omni-Directional
  • Standards ANSI S1.25-1991
  • Criteria Levels 85 dB SPL, 3dB Exchange
  • Records Up To 16 Hours Run Length
  • Threshold Level 75 dB SPL
  • Operating Temp. Range -10 Degrees C to 45 Degrees C (14 Degrees F to 113 Degrees F)
  • Output Jack Yes
  • Battery Type AAAA
  • Includes USB Cable, Windscreen, Users Manual, PC Software
  • Calibration Certificate Factory Calibrated
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.