Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ETYMOTIC

25dB Reusable Flanged Shape Electronic Ear Plugs; Without Cord, Clear, Universal

  • Item# 25D206
  • Mfr. Model# ER125-HD15-BN-GR
  • Catalog Page# N/A
  • Catalog Group# H0939
  • UNSPSC# 46181901
25dB Reusable Flanged Shape Electronic Ear Plugs; Without Cord, Clear, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $668.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HD•15 high-definition electronic earplugs are engineered for persons working around continuous loud noises such as power tools, machinery, trucks, or construction equipment. They aim to provide maximum protection from loud impact noise, while also providing natural hearing when no background noise is present. They allow natural hearing until noise exceeds safe-exposure limits, whereupon they automatically activate to 15-dB hearing protection, with maximum protection from sudden, loud impact noise. At the flip of a switch sound is amplified, improving distance detection up to five times for enhanced awareness of your surroundings.

View More

Technical Specs

  • Item Electronic Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25dB
  • Series HD 15(R)
  • Shape Flanged
  • Plug Color Clear
  • Packaging Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Favorite tool purchase of the year So I work in a heavy equipment shop with frequent high levels of noise. I found these little beauties and was iffy about paying so much, but figured it was worth a try. My choices were either not be able to hear my future grand children, or not be safe due to not being able to hear the people around me and wear normal earplugs. I wear these 13+ hours a day 7 days a week for multiple weeks in a work rotation, and have really run them through the wringer.First the bad- they are like hearing aids in that they have problems with moisture. After wearing them a few days in a row in high humidity, within a few hours of putting them in they would rapidly deminish in volume and soon be just like normal earplugs. After working with customer service (very helpful) and doing a little research on my own, I found a little product called Dry Caddy, a small desiccant tub. By placing them in that over night, no more problems! Also, at excessively high sustained noise levels they emit a crackling sound which is rather annoying, and I wish they would just cut out entirely. Also, the only ear tips I have achieved good sound reduction with are the foam ones. The others do a little, but in my opinion, not enough, which is a pity as I prefer the convince of the flange type.The good- I am a audiophile, and these have astoundingly good sound reproduction in both settings. They tend to reduce common levels of sound by just a tiny little bit, but if you don't have exceptionally good hearing, you may not notice. They are comfortable and light, and using the dry caddy at night I have gotten battery life longer than advertised, even with my heavy use. I have even found a way to clip a headphone onto it so I can listen to a audio book, and it still does it's job just fine. If the noise level goes up, it just seems like the volume of the media goes down. Really it's pretty cool. You can't tell they are doing anything unless you know how loud things are normally. If you want to test them, hit two wrenches together, and you can hear the background noise drop, and then rapidly and smoothly rise again. Finally, I haven't found myself using the boost setting much, but it is fun to play with. October 13, 2014
Rated 4 out of 5 by Works in the working field They work great around equipment, grinding, and other shop noise June 25, 2014
Rated 2 out of 5 by Wind noise problems The plugs work fine in still air, but wind noise is such a problem that the plugs are practically useless. The wind is almost always a factor here limiting there usefulness. June 6, 2013
  • 2015-09-08T19:48:05.984-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_25D206, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.