Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ETYMOTIC

25dB Reusable Flanged Shape Electronic Ear Plugs; Without Cord, Clear, Universal

  • Item# 25D205
  • Mfr. Model# ER125-GSP15-BN-GR
  • Catalog Page# N/A
  • Catalog Group# H0939
  • UNSPSC# 46181901
25dB Reusable Flanged Shape Electronic Ear Plugs; Without Cord, Clear, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $668.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GSP•15 electronic earplugs are designed for use by gun sport enthusiasts who require ear protection from firearm blasts. They can also be used to provide protection from loud continuous noise from vehicles, machinery, or repeated gunfire from nearby shooters. Use in the field, or at the range where enhanced awareness, clear communication and blast protection are desired. They allow natural hearing when no background noise is present, and gradually protect from loud continuous noise such as vehicles, machinery, or gunfire from nearby shooters. At the flip of a switch, the sound can be amplified, improving distance detection up to 5 times for enhanced awareness.

• High-definition balanced-armature drivers
• High-sensitivity microphones
• Wide-dynamic-range compression K•AMP signal processing

View More

Technical Specs

  • Item Electronic Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25dB
  • Series GunSport PRO(R)
  • Shape Flanged
  • Plug Color Clear
  • Packaging Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.