Skip Content

DV
ETYMOTIC

Electronic Ear Plugs, 25dB

  • Item # 25D204
  • My Part #
  • Mfr. Model # ER125 GSP-1
  • Catalog Page # N/A
  • Catalog Group # H0939
  • UNSPSC # 46181901
Electronic Ear Plugs,Reusable,25dB,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These powered earplugs let you quickly and easily toggle between two modes, both of which provide instant protection from short, loud firearm blasts. "Automatic Hearing Mode" allows natural hearing, with automatic attenuation when noise exceeds safe levels. Or, switch to "Hearing Enhancement Mode" to amplify ambient sound by as much as 15dB to help enhance awareness of your surroundings in tactical situations. These earplugs include an assortment of ear tips, a neck cord, a filter tool and filters, a cleaning tool, batteries, and a protective case.

View More

Technical Specs

  • Item Electronic Ear Plugs
  • Noise Reduction Rating NRR 25dB
  • Series GunSport PRO(R)
  • Ear Plug Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products