NC
ETYMOTIC

Earphones Kit,Mobile Headset

  • Item # 25D193
  • My Part #
  • Mfr. Model # ER23-HF3-BLACK-I
  • Catalog Page # N/A
  • Catalog Group # H0976
  • UNSPSC # 43191609
Earphones Kit,Mobile Headset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with smartphones, tablets, and current MP3 players, the HF3 offers exceptional noise isolation and audio clarity, with a 3-button remote control and in-line microphone. The design aims to help make it easy for smartphone users to pause music to engage in phone conversations. It also allows wearers to adjust volume and navigate through music tracks while in motion or on the go. The ACCU-Fit features help provide fit and comfort, with four noise-isolating eartips, and a small form factor for easy insertion into ears of all sizes.

View More

Technical Specs

  • Item Mobile Headset Earphones
  • Color Black
  • Cord Length 4 ft.
  • Includes 1 Black Earphone Headset w/ 4 Ft Cable and 3.5mm Plug, Zipper Pouch, Assortment of Eartips, Shirt Clip, Filter Removal Tool and Replacement Filters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.