Skip Content

C3
ETYMOTIC

Earphones Kit,Portable Listening

  • Item # 25D191
  • My Part #
  • Mfr. Model # ER7-MC5-BLACK
  • Catalog Page # N/A
  • Catalog Group # H0976
  • UNSPSC # 43191609
Earphones Kit,Portable Listening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This noise-isolating earphone series is ideal for music lovers who want to hear music the way it is meant to be heard. In addition to advanced noise isolation, the MC5 earphone offers fit, comfort, and style, with a high-gloss, polished anodized aluminum finish. The MC5 also offers optimum durability, incorporating a Kevlar-reinforced cable, and user-replaceable filters that protect the moving coil driver.

Includes:
• MC5 earphones
• Zipper storage pouch
• Shirt clip
• Assortment of eartips
• Filter removal tool
• Extra filters

View More

Technical Specs

  • Item Portable Listening Earphones
  • Color Black
  • Cord Length 4 ft.
  • Includes 1 Black Earphone w/ 4 Ft Cable and 3.5mm Plug, Zipper Pouch, Assortment of Eartips, Shirt Clip, Filter Removal Tool and Replacement Filters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.