Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ETYMOTIC

Earphones Kit, Portable Listening

  • Item# 25D188
  • Mfr. Model# ER-EK5
  • Catalog Page# N/A
  • Catalog Group# H0976
  • UNSPSC# 43191609
Earphones Kit,Portable Listening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ETY•Kids safe-listening earphones are engineered for safe sound output while maintaining exceptional sound quality. They will not allow sound to exceed safe levels. By controlling earphone sensitivity, it is not necessary to restrict the volume setting on the player. Even at the maximum volume setting on portable players, one can listen safely for up to 4 hours per day. ETY•Kids earphones also block background noise to provide high-definition sound quality, allowing you to hear every detail without worrying about low volume.

View More

Technical Specs

  • Item Portable Listening Earphones
  • Color Black
  • Cord Length 4 ft.
  • Includes 1 Black Earphone w/ 4 Ft Cable and 3.5mm Plug, Zipper Pouch, Assortment of Eartips, Shirt Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 7reviewers.
Rated 4 out of 5 by Great earbuds at a low price These earbuds are outstanding for the price and are much more comfortable than any others I own but they have a few problems. The bass is very well textured and accurate but lacks any boom that earphones need in my opinion, and the treble is a little rougher then I would like. The result is a slightly boring but accurate sound that can be changed by equalizing but I prefer not using signal processing whenever possible. They are enjoyable and very comfortable but lack of bass and rough/rolled off treble make these uninteresting compared to high quality V-shaped earphones/headphones IMHO. I understand these headphones are designed to limit volume on phones which they do very well so my review is only for people searching for high quality audio with similar tastes to mine. April 1, 2015
Rated 5 out of 5 by Great for kids These are great, especially because they're made with safety in mind. I love that the Ety kids 5 comes with additional sizes of earbuds, a detachable clip and a zippered pouch to safely carry your earphones around in.If you're a parent I strongly urge you to look into the Ety kids 5 headphones. October 15, 2013
Rated 4 out of 5 by Great when the kids are stuck for 11 hrs in the back seat I was first introduced to Etymotic about a decade ago when I received sculpted inner ear headphones from a friend. These are the sorts of monitors that musicians and performers wear. They’re gorgeous. The sound so clear, the fit so tight, I couldn’t wear them when running because it cut out all ambient noise.It was that experience that led me to trust Etymotic would know how to make quality headphones for kids. We know that kids shouldn’t listen to things at loud volumes, but if you just pop in stock earbuds or hand them your pair, you can’t monitor what’s happening once they have the device. They control the volume and they can be blasting it without your knowing.Read the rest of the review here: http://www.dad-camp.com/gear/choosing-right-headphones-for-kids/ September 5, 2013
Rated 5 out of 5 by Excellent sound at a reasonable price Excellent value in high quality sound. Not just for kids. But I do recommend a portable headphone amp with a line out from your music player. June 3, 2013
Rated 4 out of 5 by good protection for young ears! I bought these headphones as an inexpensive introduction to etymotic headphones. my workplace is noisy, but unfortunately so are the breakrooms! because of the auto volume limiting the volume was a little low for me, but I can imagine loud enough for kids at home or even in the car, but not loud enough to hurt there hearing even if they try to crank the volume. electromechanical design prevents too loud of a volume to be produced. overall sound quality is good, but good enough for most kids, not audiophile types like me, but good. nice noise isolation with plugs and cute little carrying case too! May 30, 2013
Rated 4 out of 5 by It is what it is.... I bought these because of my curiosity of the etymotic sound and because of the low price. I like to hear as many details in music as I possibly can without going broke trying to do so. I have a few other headphones by different makes and to me these are probably one of the most accurate sounding that I own. That said, to me they are very boring sounding. They tell me the story the way it is and add nothing to it. That's not a bad thing at all in my opinion. Just don't expect anything to be exciting about these as far as sound is concerned. I like to listen to all kinds of music with these especially acoustic music like jazz and classical. I wish they had more bass at times and then at other times I'm amazed at how much bass there is. Sounds strange I know but l put it this way. These won't sound like a club scene or a car with fifteens in the trunk at all but I won't say there's no bass at all. Its there. It's just accurate and even with the rest of the frequency range. The best part to me is when I use my eq and bump up the sub bass around 30hz. Then I just wish I could play them louder. I think the volume is plenty loud enough since I don't care for extremely loud music anymore. I think these are comfy once you find the right tips. Then there's fitting them for the best sound. I had pretty much nothing but treble until I got a proper fit and seal. I ended up ordering the large foam tips and to me the sound is as perfect as I believe was intended for these. I don't have uneven sound between left and right ears and the sound doesn't change when I open and close my mouth like to eat or yawn. Light weight and very durable so far. I like the angled jack and the accessories that came with these. I think the microphonics is a monster but it's not unbearable. Just annoying as with all other in ear phones I've owned. All in all I really like the phones and it's only made me more curious about the higher end models. Thank you Etymotic for caring about our hearing and the way we hear things. There are plenty of fun sounding headphones to listen to out there on the market but sometimes I just want accuracy and honesty and nothing else. Thanks again. May 30, 2013
Rated 5 out of 5 by Loving The Sound without the Noise! What makes the ETY Kids 3 a great purchase is the fact that the headset/earphones actually isolate the exterior noises which usually impeded with earphone/headset listening. Since the earphones effectively mute out background noise there is no real need to CRANK the music being played because it is not competing with exterior noise. The fact that the head set offers superior sound quality is a great other item that I should mention, clean, crisp and clear! Sound that is heard through the ETY•Kids earphones does not exceed safe levels, even at the maximum volume settings on portable tech devices kids can enjoy safely for up to 4 hours a day!Pittsburgh Frugal Mom May 11, 2013
  • 2015-09-08T19:47:23.117-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_25D188, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.