Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
ETYMOTIC

Earphones Kit,Mobile Headset

  • Item # 25D187
  • My Part #
  • Mfr. Model # EREK-3-BLACK
  • Catalog Page # N/A
  • Catalog Group # H0976
  • UNSPSC # 43191609
Earphones Kit,Mobile Headset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ETY•Kids safe-listening earphones are engineered for safe sound output while maintaining exceptional sound quality. They will not allow sound to exceed safe levels. By controlling earphone sensitivity, it is not necessary to restrict the volume setting on the player. Even at the maximum volume setting on portable players, one can listen safely for up to 4 hours per day. ETY•Kids earphones also block background noise to provide high-definition sound quality, allowing you to hear every detail without worrying about low volume.

View More

Technical Specs

  • Item Mobile Headset Earphones
  • Color Black
  • Cord Length 4 ft.
  • Includes 1 Black Earphone Headset w/ 4 Ft Cable and 3.5mm Plug, Zipper Pouch, Assortment of Eartips, Shirt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Nice kit, poor sound To ensure safe listening, I purchased this headset for our kids. It is easy to use, even with the older iPod we have. Unfortunately the sound quality and wear comfort did not even come close to our expectations. The sound is like it comes from a tin can. Even when following the detailed instructions on getting more bass this was not improved. After wearing the plugs for half an hour, the vacuum causes discomfort in the ear. August 27, 2014
Rated 5 out of 5 by Made for kids, used by parent I have been using these earphones for a couple months now, and I want to share my impressions compared to other earphones. First, let me say that I am a parent of an 8 year old, but I have kept these for my personal use while commuting on the subway. The gray pads fit my ear perfectly and seal out sound effectively. Remote works just like an Apple remote, pause skip and play, volume up or down. They are not as loud as other earphones I have used, but after a couple weeks I realize that they are sufficently loud to hear all types of music, and that I was probably playing music too loud before. Also, the bass is not as boomy as other earphones, and for dance music, this may not be as exciting, but for jazz and classical music this is ideal. Sound quality is clear, balanced and quality is comparable to the mc3 earphones. The only downside to these is the one year warranty, while their adult models have a two year warranty. Otherwise, I am very pleased with these, and will get another pair for my daughter - I will keep this pair for myself! June 4, 2013
Rated 5 out of 5 by What a relief! My kids listen to their Ipods with ear buds all of the time and it is a relief to know that they won't be damaging their hearing. Not only that, there is such a difference between how loud the Ety buds get vs the buds that came with their Ipods that the kids now understand that it was a problem. I hope that I'm teaching them to protect their hearing for a lifetime. May 3, 2013
  • 2015-09-08T19:47:22.745-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_25D187, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.