Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ETON

Cell Phone Battery Charger, 2000mAh

  • Item# 41N501
  • Mfr. Model# NBOTU2000B
  • Catalog Page# N/A
  • UNSPSC# 26111704
Cell Phone Battery Charger,2000mAh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Smart Phone Back-Up Battery Charger
  • Power Requirement USB Port
  • Battery Recharge Time 2.5 hr.
  • Charges Up To 1 Full Charges to Most Smart Phones
  • Battery Chemistry Lithium Ion
  • For Use With Most Smart Phones
  • Length 5"
  • Width 1"
  • Depth 2-1/5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms