Skip Content

WV
ETON

Portable Weather Radio, Yellow, AM/FM, NOAA

  • Item # 36C792
  • My Part #
  • Mfr. Model # NFRX1WXY
  • Catalog Page # N/A
  • Catalog Group # H3957
  • UNSPSC # 52161511
Portable Weather Radio, Yellow, AM/FM, NOAA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for portable preparedness. You can power the rechargeable weather band radio by a hand turbine power generator; just crank the hand turbine for 1 min. to produce enough power for 15 to 20 min. of use.

View More

Technical Specs

  • Item Portable Weather Radio
  • Color Yellow
  • Specific Area Message Encoding No
  • Radio Channels AM/FM,NOAA
  • Powered By Hand Crank, Mini USB Cable
  • Special Features LED Flashlight, Headphone Jack, Glow-in-the-dark Locator
  • Display Analog
  • Depth 2-1/2"
  • Length 5-3/8"
  • Width 2-1/2"
  • Includes Mini USB Cable For DC Charging, Ni-MH battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms