Skip Content

ST
ETON

Digital Mini Shortwave Radio, Black, AM/FM, SW1, SW2, Width 2-45/64", Height 4-19/64", Depth 15/32"

  • Item # 33UD36
  • My Part #
  • Mfr. Model # NGWMINIB
  • Catalog Page # 2029
  • UNSPSC # 52161511
Mini Shortwave Radio,Digital,AM/FM,SW1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This radio is engineered to broadcast in AM/FM and shortwave bands to help tune in to local stations, as well as news and music from across the globe. The digital tuner helps to locate stations and see them clearly on the high-contrast digital display. When listening to AM stations, an internal antenna allows the radio to be rotated for better reception. For enhanced FM and shortwave reception, simply pull up the telescoping antenna. Compact size makes this radio ideal for traveling.

View More

Technical Specs

  • Item Mini Shortwave Radio
  • Digital/Analog Digital
  • Channels AM/FM, SW1, SW2
  • Frequency Range 5.9 to 108 MHz, 520 to 1710 kHz
  • Display Type Digital
  • Color Black
  • Height 4-19/64"
  • Width 2-45/64"
  • Depth 15/32"
  • Memory None
  • Number of Batteries 2
  • Battery Size AAA
  • Batteries Included No
  • Outputs Earphone (3.5mm), DC 5V
  • Includes Owners Manual, Carrying Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.