Navigation Menu New

Access My Account, Order History, Lists and more here.

414W33 RCCONNECTCHG-AG UNSPSC # 39121106

Tap image to zoom.

Roll over image to zoom.

Blackout Buddy, WiFi Capability Yes, Flashlight Yes, Number of USB Ports 2

  • Item # 414W33
  • Mfr. Model # RCCONNECTCHG-AG
  • UNSPSC # 39121106
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Blackout Buddy
  • WiFi Capability Yes
  • Flashlight Yes
  • Number of USB Ports 2
  • USB Charging Capacity 2.1A @ 5V DC
  • Battery Capacity 2, 000 mAh
  • Special Features Connected Motion Sensor, Emergency Flashlight and Nightlight, For Amazon Alexa and Google Home, USB Charger
  • Height 5 1/2 in
  • Width 2 13/16 in
  • Depth 1 7/64 in

Compliance and Restrictions

  • Hazardous Material - General
Back to Top