Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ETON

Backup Battery

  • Item # 20VE95
  • My Part #
  • Mfr. Model # NBOTU4000B
  • Catalog Page # N/A
  • UNSPSC # 26111710
Backup Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This smartphone backup battery charger features a hand turbine to generate power for mobile devices. The generator is self-contained, designed to fit in a pocket, and is suitable for everyday or emergency use. With 1 min. of charging, the hand turbine aims to produce enough power for up to 4 min. of talk time or a few text messages. Each unit has an LED battery charge indicator and includes a micro-USB DC input compatible with most smartphone chargers.

View More

Technical Specs

  • Item Backup Battery
  • Includes Charging Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.