Skip Content

DV
ETHANOL SHIELD

Ethanol Fuel Treatment

  • Item # 49U506
  • My Part #
  • Mfr. Model # 6-002-12
  • Catalog Page # N/A
  • UNSPSC # 15101506
Ethanol Fuel Treatment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Additives

Technical Specs

  • Item Gasoline Tank Shield
  • Type Improver
  • Size 10 gal.
  • Size/Net Weight 0.22
  • Color White
  • Container Type Card
  • Appearance White, Tubular
  • For Use With Gasoline
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.